Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Glass Calendar Dry Erase Board
Mfr # GC4836F
Zoro # G5887519
product price: $270.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Glass
- Includes (1) Quartet® Dry-Erase Marker; (2) Rare-Earth High-Power Magnets; Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GC4836F
- Zoro # G5887519
- UPC # 034138201060
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Magnetic Glass Calendar Board,48"x36" |
Board Color | White |
Dry Erase Surface Type | Glass |
Includes | (1) Quartet® Dry-Erase Marker; (2) Rare-Earth High-Power Magnets; Mounting Kit |
Board Material | Glass |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Calendar Term | One-Month |
Planning Period | One Month |
Description
Magnetic Glass Calendar Board,48"x36
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- ALLIANCE RUBBER Rubberbands, 1.5 oz., Assorted Size/Colors (7706)
- UNIVERSAL Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, PK40 (UNV01107)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 11"x7" (QRTTM1107)
- QUARTET Prestige 2 Magnetic Total Erase Monthly Calendar, 36 x 24, Graphite Color Frame (CP32P2)
- QUARTET Dry-erase/Cork Board, 4'x3', Oak Frame (QRTS554)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Black Wood Frame (79283)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- Quartet Dry Erase Boards