Shop All Dry Erase Boards
Quartet
36"x48" Glass Whiteboard, Gloss
Mfr # GC4836F
Zoro # G3781456
product price: $273.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GC4836F
- Zoro # G3781456
- UPC # 034138201060
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Height | 36" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Corner Shape | Square |
Includes | (2) High-Power Glass Board Magnets, 15-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Features | Scratch-Resistant, Tempered Glass Surface |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (2) High-Power Glass Board Magnets, 15-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- DYKEM Tube Marker, Medium Tip, Pink Color Family, Ink (83420)
- CRAYOLA Washable Super Tips Markers, Broad/Fine Bullet Tip, Asstd Colors, PK20 (588106)
- CARISMA Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler (CIS78868)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- QUARTET Classic Series Total Erase Dry Erase Board, 36 x 24, Oak Finish Frame (S573)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, White, Gloss (G4836W)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 48 x 85, White Surface (Q014885IMW)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- Quartet Dry Erase Boards