Shop All Dry Erase Boards
Quartet
36"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame
Mfr # 783G
Zoro # G2848921
product price: $171.99
/ea
Sold in multiples of 3 for $515.97
Free Shipping & Returns
$515.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Width 24 in
- Board Color White/Gray
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 783G
- Zoro # G2848921
- UPC # 034138783016
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White/Gray |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | Dry Erase Marker and Lifetime Warranty, Magnetic In/Out Circles, Mounting Hardware |
Features | Scratch Resistant, Durable, Dent Resistant, Stain Resistant, Ghost Resistant, Magnetic |
Frame Material | Aluminum |
For Use | Office |
Board Material | Porcelain |
Assembly | No |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes Dry Erase Marker and Lifetime Warranty, Magnetic In/Out Circles, Mounting Hardware, Board Frame Material Aluminum, Frame Color Black, Board Color White/Gray, In/Out Board
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK2500 (851055)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 9x12, PK25 (46912)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- BROWNLINE Deskpad, Mthly, /Vinylstrip (REDC1731V)
- QUARTET 18"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (781G)
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- QUARTET Desktop Magnetic Glass Dry-Erase Panel, (GDP1723W)
- QUARTET DRYERASE BRD 16.7X22.5"" (35-380372Q)
- QUARTET 24"x36" 3-Month Planning Dry Erase Board, Graphite Board (CCP32P2)
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- Quartet Dry Erase Boards