Shop All Dry Erase Boards
Quartet
36"x24" Erase Project Plan Board, Graphite
Mfr # PP32P2
Zoro # G5769797
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase Calendar
- Mounting/Mobility Type Pass-Through
- Board Frame Material Fiberboard; Plastic
- Frame Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # PP32P2
- Zoro # G5769797
- UPC # 034138201411
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Height | 24" |
Width | 36" |
Board Width | 36" |
Details
Item | EraseProject PlanBoard,36"x24",Graphite |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Pass-Through |
Board Frame Material | Fiberboard; Plastic |
Frame Color | Graphite |
Color | White |
Includes | Accessory Tray/Rail; (1) Dry-Erase Marker; (1) Board Eraser |
Board Material | Painted Steel |
Material | Fiberboard/Plastic |
Board Style | Magnetic Dry Erase Calendar |
Weight | 11.2 lbs |
Grid Rows | 16 |
Grid Columns | 29 |
Mounting Details | Pass-Through Mounting Hardware |
Description
EraseProject PlanBoard,36"x24",Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET Magnetic Employee In/Out Board, Porcelain, 24 x 18, Gray/Black, Aluminum Frame (781G)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- QUARTET 18"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (781G)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White (3689U00-01)
- Quartet Dry Erase Boards