Shop All Dry Erase Boards
Quartet
35"x47-1/2" Magnetic Melamine Dry Erase Board
Mfr # 72981
Zoro # G3620224
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 35 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 72981
- Zoro # G3620224
- UPC # 034138729816
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 35 in |
Dry Erase Width | 47 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/4 in |
Height | 35" |
Width | 47-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Steel |
Frame Color | Graphite |
Includes | 7-Year Warranty, Built-In Marker Tray, Dry Erase Marker, Monthly Calendar Template, Mounting System, Pre-Printed Project Planner |
Frame Material | Steel |
Color | White |
Features | Free Online Templates, Hinged Frame, Total Erase(R) Writing Surface, Vertical or Horizontal Mounting |
Corner Shape | Square |
Assembly | Assembly Required |
Material | Steel Frame, Total Erase(R) Writing Surface |
Board Material | Steel |
For use | Heavy Use;Public Space |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 35 in, Dry Erase Width 47 1/2 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Graphite, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Melamine, Corner Shape Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN15727 Rubber Bands- Size 107- 1LB-BG- Natural Crepe (BSN15727)
- KNIPEX Electrician Shears, 6 1/4 (95 05 10 SBA)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ5)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-695-3)
- QUARTET 23"x37-1/2" Magnetic Melamine Whiteboard, Gloss (72982)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, White (G3624W)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (7554)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- QUARTET 36"x48" Magnetic, Reversible Steel Whiteboard, Gloss (ECM43P2)
- Quartet Dry Erase Boards