Shop All Dry Erase Boards
Quartet
24"x36" Melamine Calendar Planning Board
Mfr # CMP32P2
Zoro # G6135613
product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns
$479.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Non-Magnetic
- Dry Erase Height 24 in
- Dry Erase Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # CMP32P2
- Zoro # G6135613
- UPC # 034138201275
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Height | 24" |
Width | 36" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Non-Magnetic |
Item | Calendar Planning Board |
Board Color | White/Gray |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard/Plastic |
Frame Color | Black/Silver |
Number of Rows | 6 |
Number of Months | 3 |
Includes | Accessory Tray, Dry Erase Marker, Mounting System |
Columns Across | 21 |
Number of Days | 90 |
Frame Material | Plastic |
Features | 7-Year Warranty |
Assembly | No |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Dry Erase Marker, Mounting System, Board Frame Material Fiberboard/Plastic, Number of Months 3, Columns Across 21, Number of Rows 6, Board Color White/Gray, Frame Color Black/Silver, Calendar Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITEKNIFE Safety Scissors, SO300 (SO300)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN BLUE (114613)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- QUARTET 18"x30" Magnetic Steel Whiteboard, Gloss (ARC3018)
- QUARTET Desktop Magnetic Glass Dry-Erase Panel, (GDP1723W)
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 72 x 48, Silver Frame (SM537)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (4MCP43P2)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 48 x 36, White (3972U00-01)
- Quartet Dry Erase Boards