Shop All Dry Erase Boards
Quartet
24"x36" Magnetic Whiteboard, Board Color: White
Mfr # SM533B
Zoro # G5789336
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # SM533B
- Zoro # G5789336
- UPC # 034138200438
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Depth | 2" |
Height | 24" |
Board Width | 36" |
Details
Item | Magnetic Whiteboard,36"x24",Black Alum |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
Features | Black Aluminum Frame |
Board Material | Nano-Clean™ |
Mounting Details | Z-Bracket (Included) |
Description
Magnetic Whiteboard,36"x24",Black Alum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 36" (EP-5960-36)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, White, Gloss (G4836W)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- QUARTET Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface (G22418W)
- QUARTET In/Out Dry Erase Board, Plastic, Black Frame (750)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- Quartet Dry Erase Boards