Shop All Dry Erase Boards
Quartet
24"x36" Magnetic Whiteboard, Aluminum Frame
Mfr # 2543
Zoro # G5887817
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2543
- Zoro # G5887817
- UPC # 034138254301
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Magnetic Board,36"x24",White,Silver |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | (4) Dry-Erase Marker; Mounting Hardware; Simple Hanging Iinstructions |
Standards | Cradle to Cradle Certified™ Silver |
Features | Silver Aluminum Frame—Includes marker rail with protective end caps. |
Board Material | DuraMax® Porcelain |
For Use | Meeting Rooms; Breakrooms |
Weight | 14.75 lbs |
Mounting Details | Z-Bracket (Included) |
Description
Magnetic Board,36"x24",White,Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll (SF12)
- PRIME-LINE Mailbox Cyl Ccw Auth-Fl (S 4711)
- CARSON DELLOSA The Writing Process Bulletin Board Set, Grade 3-8 (110014)
- AVERY Label, Inkj, Sheet, 8.5X11,100PK (AVE8465)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- QUARTET Infinity Glass Marker Board, Frosted, 24 x 18 (G2418F)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board (G3624W)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- POST-IT Flex Write Surface, 96 in. x 48 in., White (FWS8X4)
- Quartet Dry Erase Boards