Shop All Dry Erase Boards
Quartet
24"x36" Magnetic Steel Whiteboard, Yellow
Mfr # 724125
Zoro # G9752933
original price:
$62.69
5% off
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 724125
- Zoro # G9752933
- UPC # 034138855881
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/4 in |
Width | 36" |
Height | 24" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Plastic |
Frame Color | Yellow |
Frame Material | Plastic |
Includes | 5-Year Warranty, Mini ReWritables(R) Dry-Erase Marker, Mounting Hooks |
Corner Shape | Rounded |
Features | Highly Visible Yellow Frame |
Board Material | Painted Steel |
Assembly | No |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Yellow, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes 5-Year Warranty, Mini ReWritables(R) Dry-Erase Marker, Mounting Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Art/Pencil Box, Stretch, Clear (67033)
- QUARTET 16"x16" Magnetic Whiteboard, Aluminum Frame (M1616)
- AVERY Label, Ezpeel, Inkjt, 1X2.6, We 3000PK (AVE8460)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544G)
- QUARTET InvisaMount Glass Board, 85" x 48" (G8548IMW)
- MASTERVISION 35-13/32"x59" Melamine Dry Erase Board, Aluminum Frame (MA1512170MV)
- Quartet Dry Erase Boards