Shop All Dry Erase Boards
Quartet
24"x36" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # NA3624FB
Zoro # G3716380
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # NA3624FB
- Zoro # G3716380
- UPC # 034138137499
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Corner Shape | Square |
Includes | 25-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Frame Material | Aluminum |
Features | Nano-Clean(TM) Surface, Vertical or Horizontal Mounting |
Assembly | No |
For use | Heavy Use;Public Space |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 25-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Folder, 2-Pocket, Letter, Bgdy Pk (OXF57557)
- MELISSA & DOUG Alphabet Lacing Cards (9490)
- TOMBOW MARKING HOLDER, RED (51537)
- ILC Replacement for Brother Tn-820 (TN-820 BROTHER)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- QUARTET 36"x48" Magnetic Whiteboard, Board Color: White (2544B)
- QUARTET Magnetic Dry-Erase Combo Board, f/ Cubicle, 30"x18", SR Frame (QRTARCCB3018)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- Quartet Dry Erase Boards