Shop All Dry Erase Boards
Quartet
24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red
Mfr # CP32P2
Zoro # G6161741
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Board Color White/Gray/Red
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # CP32P2
- Zoro # G6161741
- UPC # 034138201282
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Calendar Planning Board |
Board Color | White/Gray/Red |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard/Plastic |
Frame Color | Black/Silver |
Number of Days | 30 |
Number of Rows | 5 |
Number of Months | 1 |
Includes | Accessory Tray, Dry Erase Marker, Mounting System |
Columns Across | 8 |
Features | 20-Year Warranty |
Frame Material | Plastic |
Material | Steel |
Assembly | No |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Dry Erase Marker, Mounting System, Board Frame Material Fiberboard/Plastic, Number of Months 1, Columns Across 8, Number of Rows 5, Board Color White/Gray/Red, Frame Color Black/Silver, Calendar Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- SCHOOL SMART CARDS INDEX 5X8 RULED CANARY PK OF 100 PK (IND58CNRL)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 12"L, 2 Mil, Clear, 1000/Pack (PB3625)
- DYKEM Paint Marker, Extra Large Tip, White Color Family, Ink (44709)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (CP43P2)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA406)
- QUARTET Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame (S531)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, White, Gloss (G4836W)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- 5S SUPPLIES 5S Expectations Board Aluminum Dry Erase 36in x 36in (5SEXPBRD-3636-DRYERASE)
- Quartet Dry Erase Boards