Shop All Dry Erase Boards
Quartet
24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red
Mfr # 4MCP23P2
Zoro # G6196897
product price: $115.99
/ea
Sold in multiples of 7 for $811.93
Free Shipping & Returns
$811.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Board Color White/Gray/Red
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 4MCP23P2
- Zoro # G6196897
- UPC # 034138201244
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Calendar Planning Board |
Board Color | White/Gray/Red |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard/Plastic |
Frame Color | Black/Silver |
Includes | Accessory Tray, Dry Erase Marker, Mounting System |
Number of Months | 4 |
Number of Rows | 10 |
Number of Days | 120 |
Frame Material | Plastic |
Columns Across | 14 |
Features | 20-Year Warranty |
Material | Steel |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Dry Erase Marker, Mounting System, Board Frame Material Fiberboard/Plastic, Number of Months 4, Columns Across 14, Number of Rows 10, Board Color White/Gray/Red, Frame Color Black/Silver, Calendar Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- U-MARK A10 Paint Marker Yellow (10106)
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G30051)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (4MCP43P2)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836F)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- Quartet Dry Erase Boards