Shop All Dry Erase Boards
Quartet
24"x36" Glass Dry Erase Board
Mfr # G3624F
Zoro # G6105951
Sold in multiples of 8 for $609.52
Free Shipping & Returns
$609.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 24 in
- Board Color Frosted White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # G3624F
- Zoro # G6105951
- UPC # 034138201084
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 15/16 in |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | Frosted White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware |
Corner Shape | Square |
Features | Scratch-Resistant, Tempered Glass Surface |
Board Material | Tempered Glass |
Assembly | No |
For use | Heavy Use;Office |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Frosted White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase WhiteBoard, White, 96 x 48 (695469)
- BRADY LaserTab Self-Lam Polyester Lbls 1 in H x 0.75 in W White, Clear 13/PK (LAT-50-361-1)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- QUARTET 18"x24" Glass Whiteboard, Gloss (G2418F)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C3922)
- QUARTET 36"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (783G)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 24, White (3970U00-01)
- Quartet Dry Erase Boards