Shop All Dry Erase Boards
Quartet
24"x18" Whiteboard, Aluminum Frame
Mfr # SM531
Zoro # G7121217
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Silver Aluminum Frame
- Mounting/Mobility Type Z-bracket
- Includes accessory tray and 1 dry-erase marker
- Width 18 in
- Material Nano Clean surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # SM531
- Zoro # G7121217
- UPC # 034138200360
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 18 in |
Height | 24 in |
Details
Item | Classic Nano-Cleanâ„¢ Dry-Erase Board |
Board Color | Silver Aluminum Frame |
Mounting/Mobility Type | Z-bracket |
Includes | accessory tray and 1 dry-erase marker |
Material | Nano Clean surface |
Description
Whiteboard,24"x18",Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- VICTOR TECHNOLOGY Portable Calculator, LCD, 12 Digits (1208-2)
- CLAUSS Shear, Blade 5-1/4" L, Titanium Bonded (20375)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- QUARTET 36"x48" Melamine Dry Erase Board (S534B)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board (NA7248F)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- LORELL Aluminum Frame Dry erase Board (19770)
- Quartet Dry Erase Boards