Shop All Dry Erase Boards
Quartet
23"x34" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame
Mfr # 33705
Zoro # G4577745
product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Board Color White/Gray
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 33705
- Zoro # G4577745
- UPC # 034138337059
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 34 in |
Dry Erase Width | 23 in |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Attachable Marker Tray and 5-Year Warranty, Black Magnetic In/Out Circles, Dry Erase Marker |
Features | Magnetic, Durable |
For Use | Office, Cubicle |
Board Material | Natural Cork |
Assembly | No |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 34 in, Dry Erase Width 23 in, Dry Erase Surface Finish Gloss, Includes Attachable Marker Tray and 5-Year Warranty, Black Magnetic In/Out Circles, Dry Erase Marker, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, In/Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK8 Low Odor (2198615)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- AZAR DISPLAYS Clear Extra Large Lottery Box W/ Pocket, Lock and Keys (206389)
- QUARTET 16"x23" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33704)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET Infinity Glass Marker Board, Frosted, 24 x 18 (G2418F)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- FLIPSIDE PRODUCTS 24 x 36 Green Chalkboard (10106)
- Quartet Dry Erase Boards