Shop All Dry Erase Boards
Quartet
23"x23" Whiteboard, Aluminum Frame
Mfr # M2323
Zoro # G7150477
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 23"
- Dry Erase Width 23"
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # M2323
- Zoro # G7150477
- UPC # 034138028438
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 23" |
Dry Erase Width | 23" |
Details
Item | Whiteboard,Modular,23"x23",Aluminum |
Board Color | White |
Description
Whiteboard,Modular,23"x23",Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96877)
- RUBIKS Spin Master Rubik's Cube It Puzzle Cube Multicolored (6063266)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (8371)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836FB)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- BI-SILQUE Dry-Erase Board, Magnetic, 18"Wx24"Lx1/2"H, AM Frame (BVCMA02759214)
- Quartet Dry Erase Boards