Shop All Dry Erase Boards
Quartet
23"x23" Magnetic Dry Erase Board, Aluminum Frame
Mfr # M2323
Zoro # G5887485
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 23"
- Dry Erase Width 23"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # M2323
- Zoro # G5887485
- UPC # 034138028438
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 23" |
Dry Erase Width | 23" |
Height | 23" |
Board Width | 23" |
Details
Item | Magnetic Board,23"x23",White,Aluminum |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Marker Tray; (1) Dry-Erase Marker; Mounting Kit |
For Use | Quartet® Cubicle Partition Hangers MCH10; Quartet® Matrix Bulletin Boards B1616, B2316, B2323, B3423, B4831 |
Board Material | Painted Steel |
Mounting Details | Z-Bracket (Included) |
Description
Magnetic Board,23"x23",White,Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Notebook, Planner 20, Black (06064)
- SHARPIE Tank Style Highlighters, Chisel Tip, Fluorescent Yellow, PK4 (25164PP)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Red (15A924)
- BARKER CREEK Word Wall Learn Double-Sided Border, 12/set (963)
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C3922)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- QUARTET 24"x36" Melamine Calendar Planning Board (CMP32P2)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- QUARTET DRYERASE BRD 16.7X22.5"" (35-380372Q)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 24 x 18, White Surface (307U0001)
- Quartet Dry Erase Boards