Shop All Dry Erase Boards
Quartet
18x30 Magnetic Dry-Erase/Cork Board
Mfr # ARCCB3018
Zoro # G5260976
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Natural; White
- Dry Erase Surface Type Cork
- Mounting/Mobility Type Dry-Wall & Cubicle Mount Systems
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # ARCCB3018
- Zoro # G5260976
- UPC # 034138038789
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 18" |
Width | 30" |
Board Width | 30" |
Details
Item | Magnetic Dry-Erase/Cork Board,18x30 |
Board Color | Natural; White |
Dry Erase Surface Type | Cork |
Mounting/Mobility Type | Dry-Wall & Cubicle Mount Systems |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Dry Erase/Cork Combination Board—Magnetic dry erase panel and self-healing pebbled colored cork panel. |
Includes | Mounting Kit |
Color | Natural/White |
Board Material | Cork; Enameled Steel |
Board Style | Combination, Bulletin/Magnetic Dry Erase |
Material | Aluminum |
Weight | 6.2 lbs |
Mounting Details | Dry-Wall & Cubicle Mount Systems (Included) |
Description
Magnetic Dry-Erase/Cork Board,18x30
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700-E1)
- SPARCO Book, Composition, Mini, 4Pk (SPR36126)
- MANPLOW Long Handle Stretch Wrap Dispenser (SWD3400)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- QUARTET 29"x40" Melamine Portable Dry Erase Board, Easel Mounted (81EA)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, Black (G3624B)
- QUARTET 18"x30" Magnetic Whiteboard (ARC3018)
- MASTERVISION 79"x30" Melamine Dry Erase Board, Aluminum Frame (EA2300335MV)
- Quartet Dry Erase Boards