Shop All Dry Erase Boards
This Product is Discontinued
Quartet
18"x24" Melamine Whiteboard, Gloss, Depth: 1 1/8 in (Discontinued)
Mfr # S531GGS
Zoro # G3096825
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 18 in
- Dry Erase Width 24 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # S531GGS
- Zoro # G3096825
- UPC # 034138531006
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/8 in |
Width | 24" |
Height | 18" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Attachable tray, Marker, Mounting Hardware |
Color | White |
Material | Melamine |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1 1/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Attachable tray, Marker, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.