Shop All Dry Erase Boards
Quartet
18"x24" Melamine Whiteboard, Gloss
Mfr # 7551
Zoro # G4579154
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 18 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7551
- Zoro # G4579154
- UPC # 034138755105
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Height | 18" |
Width | 24" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Plastic |
Frame Color | Black |
Includes | 3-Year Warranty, Dry-Erase Marker, Mounting Hardware |
Frame Material | Plastic |
Corner Shape | Rounded |
Features | Mounts Vertically or Horizontally |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes 3-Year Warranty, Dry-Erase Marker, Mounting Hardware
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- 3M Note, 3"x3", Pop Up, Yellow, PK12 (6549-PUY)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (7554)
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- QUARTET Whiteboard, Magnetic, 8-1/2"x11", Assorted Frame Color (QRTMHOW8511)
- QUARTET 18"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (781G)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA406)
- QUARTET In/Out Board, 36 Names, Magnetic, Vertical, 34"x23", White (QRT33705)
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- Quartet Dry Erase Boards