Shop All Dry Erase Boards
Quartet
18"x24" Magnetic Glass Whiteboard, Gloss
Mfr # G2418W
Zoro # G8506111
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 18 in
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # G2418W
- Zoro # G8506111
- UPC # 034138201138
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 15/16 in |
Width | 24" |
Height | 18" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | (2) High-Power Glass Board Magnets, 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware |
Features | Scratch-Resistant, Tempered Glass Surface |
Corner Shape | Square |
Board Material | Tempered Glass |
Assembly | No |
For use | Heavy Use;Office |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (2) High-Power Glass Board Magnets, 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Bright Sticks, Medium Bullet Tip, Assorted Colors, PK5 (14075)
- ZORO SELECT 1-5/8" x 3-1/4" Manila Paper Wire Tag, Pk1000 (1GYN6)
- SHARPIE Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple Twin Tip Permanent Marker, 8 PK (33861PP)
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, White, Gloss (G4836W)
- QUARTET 48"x96" Magnetic Glass Dry Erase Board, Gloss (G9648B-A)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA406)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss (PPA410)
- Quartet Dry Erase Boards