Shop All Calendars
Quartet
17 x 23" Tack and Write Calendar Board
Mfr # CT2317
Zoro # G5887570
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Tackable, Smooth, Erasable
- Width 23"
- Height 17"
- Board Type Planner/Calendar Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 23" |
Height | 17" |
Details
Item | Calendar Board,Tack and Write,17"x23" |
Color | White |
Features | Tackable, Smooth, Erasable |
Board Type | Planner/Calendar Dry Erase |
Suggested Use | Personal Work Spaces |
Mounting Details | Adhesive Tape |
Planning Period | One Month |
Cover Material | Plastic |
Surface Material | Melamine |
Description
Calendar Board,Tack and Write,17 In.x23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- AMERICAN WEIGH SCALES 10Kg Calibration Weigh (10KGWGT)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- CARDINAL 1" Binder, Black (09260)
- QUARTET Board, Calendar, Glass, 3X2 (QRTGC3624F)
- QUARTET Board, Calendr, 3Mnth, Magnetc (QRTCMP32P2)
- REDIFORM OFFICE PRODUCTS Brownline Monthly Desk Pad Calendar, 11 x 8.5, 2022 (C181721)
- HOUSE OF DOOLITTLE 22 x 17" Coastline Monthly Desk Pad Calendar (HOD178)
- AT-A-GLANCE At A Glance AAG7003505 2.5 x 4.5 in. Weekly Pocket Planner; Simulated Leather - Black (AAG7003505)
- AT-A-GLANCE At A Glance AAGPM628 16 x 23 in. 3-Month Wall Calendar (AAGPM628)
- AT-A-GLANCE At-A-Glance AAGPM83707 15 x 12 in. Dreams Wall Calendar (AAGPM83707)
- Quartet Calendars