Shop All Dry Erase Boards
Quartet
16"x16" Magnetic Whiteboard, Aluminum Frame
Mfr # M1616
Zoro # G5887491
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 16"
- Dry Erase Width 16"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # M1616
- Zoro # G5887491
- UPC # 034138028414
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 16" |
Dry Erase Width | 16" |
Height | 16" |
Board Width | 16" |
Details
Item | Magnetic Board,16"x16",White,Aluminum |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Marker Tray; (1) Dry-Erase Marker; Mounting Kit |
Board Material | Painted Steel |
For Use | Quartet® Cubicle Partition Hangers MCH10; Quartet® Matrix Bulletin Boards B1616, B2316, B2323, B3423, B4831 |
Mounting Details | Z-Bracket (Included) |
Description
Magnetic Board,16"x16",White,Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Carbon Interleaving White 11 Line Salesbook 50 Checks, PK50 (12A-SP)
- MELISSA & DOUG Alphabet Lacing Cards (9490)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "TUE", 2", Fluorescent Pink, 500/Roll (DL6512)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- QUARTET 18"x30" Magnetic Whiteboard (ARC3018)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (4MCP23P2)
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- QUARTET 18"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (781G)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- GEC Global Industrial Mobile Reversible Magnetic Whiteboard - 36inW X 24inH - Steel - SIlver Frame (MB3624WW)
- Quartet Dry Erase Boards