Shop All Bulletin Boards
Quartet
14x24" ARC Frame Cork Cubicle Board
Mfr # ARCB2414
Zoro # G5427427
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 14"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # ARCB2414
- Zoro # G5427427
- UPC # 034138038833
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 14" |
Board Height | 14" |
Board Width | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Dry-Wall & Cubicle Mount Systems (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Dry-Wall & Cubicle Mount Systems |
Item | ARC Frame Cork Cubicle Board,14x24 |
Material | Aluminum |
Includes | Mounting Kit |
Features | Cork Board—Self-healing graphite-blend cork surface hides pinholes and blemishes and provides a lasting durable surface |
Color | Natural |
Weight | 3.7 lbs |
Description
ARC Frame Cork Cubicle Board,14x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- AT-A-GLANCE Planner, Wall, Revrsabl, 24X36 (AAGA1102)
- SCREW-IT-AGAIN Sia Wood Anchor-10 Pack (SIA-10PK)
- MASTERVISION Board, Plnr, 12Mnth, 2X3 (BVCGA03106830)
- QUARTET Cork Bulletin Board 4ft.x3ft., Oak Finish Frame (304)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- QUARTET Cork Bulletin Board 1"x48", Brown (2006)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Cork Bulletin Board 48"H x 96"W (2308)
- FLIPSIDE PRODUCTS Cork Panel, 16in. x 36in. (37016)
- Quartet Bulletin Boards