Shop All Dry Erase Boards
Quartet
11 x 14 Magnetic Board
Mfr # ARC1411
Zoro # G5427436
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Dry-Wall & Cubicle Mount Systems
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # ARC1411
- Zoro # G5427436
- UPC # 034138038840
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 11" |
Width | 14" |
Board Width | 14" |
Details
Item | Magnetic Board,Aluminum Frame,11 x 14 |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Dry-Wall & Cubicle Mount Systems |
Board Frame Material | Aluminum |
Frame Color | Silver |
Color | White |
Includes | Mounting Kit |
Features | Magnetic Dry Erase Board—Doubles as bulletin board and erases fast, with no staining or ghosting. |
Board Style | Magnetic Dry Erase |
Material | Aluminum |
Board Material | Painted Steel |
Weight | 1.92 lbs |
Mounting Details | Dry-Wall & Cubicle Mount Systems (Included) |
Description
Magnetic Board,Aluminum Frame,11 x 14
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 36" x 24", White, 5/Bundle (SP2436W)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- RAM BOARD Buildr Flr Paper 36"X50' (RBHE 36-50)
- QUARTET 36"x48" Melamine Dry Erase Board (S534B)
- QUARTET Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface (G22418W)
- QUARTET Dry Erase Board, Magnetic, 96"x48 (2548B)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- QUARTET 36"x48" Magnetic, Reversible Steel Whiteboard, Gloss (ECM43P2)
- MASTERVISION 24"x36" Magnetic Whiteboard (GA02109830)
- Quartet Dry Erase Boards