Shop All Sillcocks
Quarter Ball
Frost Proof Sillcock, PEX, 12 in. L
Mfr # QB-112PX5
Zoro # G5423717
original price:
$56.94
22% off
new price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Standards ASSE 1019, CSA, UPC
- Max. Pressure 125 psi
- Thru-Wall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarter Ball
- MFR # QB-112PX5
- Zoro # G5423717
- UPC # 616906673387
- Country of Origin China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 12 in |
Details
Body Material | Brass |
Item | Ball Valve Frost Proof Sillcock |
Standards | ASSE 1019, CSA, UPC |
Max. Pressure | 125 psi |
Handle Type | Quarter Turn Handwheel |
Handle Material | ALUMINUM |
Inlet Type | PEX |
Max. Temp. | 140 Degrees F |
Includes | Internal Check Valve, Vacuum Breaker |
Disc Type | Chrome Ball |
Compliance | ASSE 1019; CSA; UPC |
Description
Ball Valve Frost Proof Sillcock, Inlet Type PEX, Inlet Size 1/2 in, Thru-Wall Length 12 in, Body Material Brass, Handle Type Quarter Turn Handwheel, Disc Type Chrome Ball, Handle Material ALUMINUM, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Includes Internal Check Valve, Vacuum Breaker, ASSE 1019; CSA; UPC, Standards ASSE 1019, CSA, UPC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50053060-001 Duct Mounting Kit (50053060-0)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- K-FLEX USA 7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100078)
- QUARTER BALL Frost Proof Sillcock, PEX, 14 in. L (QB-114PX5)
- QUARTER BALL Frost Proof Sillcock, PEX, 8 in. L (QB-108PX5)
- QUARTER BALL Frost Proof Sillcock, 12 in. L (QB-112MC)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 10in.L (QB-110MF)
- QUARTER BALL Frost Proof Sillcock, PEX, 10 in. L (QB-110PX5)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 14in.L (QB-114MF)
- ZORO SELECT Frost Proof Sillcock, Chrome, 6" L, 125 psi (104-402NL)
- Quarter Ball Valves