Shop All Sillcocks
Quarter Ball
Frost Proof Sillcock, 8 in. L
Mfr # QB-108MC
Zoro # G4022649
original price:
$87.86
54% off
new price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Handle Material ALUMINUM
- Inlet Type Solder Cup or MNPT
- Includes Internal Check Valve, Vacuum Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarter Ball
- MFR # QB-108MC
- Zoro # G4022649
- UPC # 616906673301
- Country of Origin China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 8 in |
Pipe Size | 8" |
Details
Body Material | Brass |
Item | Ball Valve Frost Proof Sillcock |
Handle Material | ALUMINUM |
Inlet Type | Solder Cup or MNPT |
Includes | Internal Check Valve, Vacuum Breaker |
Handle Type | Quarter Turn Handwheel |
Standards | ASSE 1019, CSA, UPC |
Max. Temp. | 140 Degrees F |
Disc Type | Chrome Ball |
Max. Pressure | 125 psi |
Compliance | ASSE 1019; CSA; UPC |
Description
Ball Valve Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 8 in, Body Material Brass, Handle Type Quarter Turn Handwheel, Disc Type Chrome Ball, Handle Material ALUMINUM, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Includes Internal Check Valve, Vacuum Breaker, ASSE 1019; CSA; UPC, Standards ASSE 1019, CSA, UPC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (8-6 RA-SS)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOPJKABNF)
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- WATCO 500 Series 16" Nickel Push Pull Tubular Plastic Bath Waste (500-PP-PVC-BN)
- QUARTER BALL Frost Proof Sillcock, 10 in. L (QB-110MC)
- QUARTER BALL Frost Proof Sillcock, 14 in. L (QB-114MC)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 8 in.L (QB-108MF)
- QUARTER BALL Frost Proof Sillcock, PEX, 14 in. L (QB-114PX5)
- QUARTER BALL Frost Proof Sillcock, PEX, 8 in. L (QB-108PX5)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 14in.L (QB-114MF)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- Quarter Ball Valves