Shop All Automotive Roof Racks
Quarantine Restraints
Interior Bar Accessory Kit, Aluminum
Mfr # QAB-IBA
Zoro # G9213852
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Carabiners, (2) Headrest Straps, Extension Bar, Storage Case
- Size 19 in
- Color Black
- Material Aluminum
- For Use With Tie Down Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarantine Restraints
- MFR # QAB-IBA
- Zoro # G9213852
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Size | 19 in |
Overall Length | 19 in |
Details
Includes | (2) Carabiners, (2) Headrest Straps, Extension Bar, Storage Case |
Item | Interior Bar Accessory Kit |
Color | Black |
Material | Aluminum |
For Use With | Tie Down Strap |
Accessory Type | Interior Bar Accessory Kit |
Description
Interior Bar Accessory Kit, Color Black, Includes (2) Carabiners, (2) Headrest Straps, Extension Bar, Storage Case, Product Type Interior Bar Accessory Kit, Material Aluminum, Overall Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch Only (GH-404)
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- A & I PRODUCTS Tedder Tooth 13" x4" x1.5" (A-PZ224)
- QUARANTINE RESTRAINTS HCR Mount Anchor, 3" L, SS, Silver (QAB-FMA)
- BUYERS PRODUCTS Black Window Screen 19x62 Inch-Use with 1501200/1501210 Service Body Ladder Rack (1501110)
- ERICKSON Steel Ladder Rack 250 lb/Telescoping Arms Adjust from 19" to 34" Wide (07708)
- KEEPER ANCHOR PLATE SQ 4-7/16"" (89526)
- STRIKE3 PLP925-UTV 2 2 in. Receiver with 25 ft. Tip Plot Pro UTV Boomless Kit (ST300842)
- MAXSA INNOVATIONS Headrest Multi-Hanger 4 Hook - Black (25524)
- KUDA J-Bar Kayak and Canoe Roof Rack Carrier (JRACK)
- Quarantine Restraints Automotive Roof Racks