Shop All Tailgate Nets
Quarantine Restraints
Cargo Net, 400 lb/in, Polyester, Black
Mfr # QAB-UTS
Zoro # G9684541
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automotive Purpose
- Tensile Strength 400 lb/in
- End Type Carabiner
- Includes Utility Sport Restraint
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarantine Restraints
- MFR # QAB-UTS
- Zoro # G9684541
- Country of Origin China
- Category Tailgate Nets
Dimensions
Cargo Net Width | 3 ft 4 in |
Square Hole Size | 4 in |
Cargo Net Length | 3 ft |
Net Width | 3 ft |
Hole Width | 4 in |
Net Length | 4 3/8 ft |
Details
For Use With | Automotive Purpose |
Tensile Strength | 400 lb/in |
End Type | Carabiner |
Item | Cargo Net |
Includes | Utility Sport Restraint |
Color | Black |
Cargo Net Shape | Rectangle |
Cargo Net Material | Polyester |
Cargo Net End Material | Polyester |
Number of Mounting Points | 2 |
Cargo Net End Type | Carabiner |
Net Material | Polyester |
Net Shape | Rectangle |
End Material | Polyester |
Description
Cargo Net, Color Black, Net Material Polyester, Includes Utility Sport Restraint, Tensile Strength 400 lb/in, Net Width 3 ft, Net Length 4 3/8 ft, Net Shape Rectangle, End Type Carabiner, Number of Mounting Points 2, Hole Width 4 in, End Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- KEN-TOOL SET MOTORCYCLE TIRE IRON 2PC (KT32114)
- VELVAC Air Hose Assembly, 1/2"x3/8"x24" (148024)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- BARBERELLA Pop & Lock POPPL5400 Full Handle Replacement with Bolt Codeable Tail Gate Lock Cylinder for 2005-2015 Tacoma; Balck (POPPL5400)
- STANDARD IGNITION Trunk Lock, TL-104 (TL-104)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- Quarantine Restraints Truck Bed & Tailgate Accessories