Shop All Tailgate Nets
Quarantine Restraints
Cargo Net, 400 lb/in, Polyester, Black
Mfr # QAB-UTL
Zoro # G9684550
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Carabiner
- Includes Utility Restraint
- Tensile Strength 400 lb/in
- For Use With Automotive Purpose
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarantine Restraints
- MFR # QAB-UTL
- Zoro # G9684550
- Country of Origin China
- Category Tailgate Nets
Dimensions
Cargo Net Length | 3 ft 6 in |
Square Hole Size | 4 in |
Cargo Net Width | 3 ft 4 in |
Net Length | 3 3/8 ft |
Hole Width | 4 in |
Net Width | 3 1/2 ft |
Details
End Type | Carabiner |
Item | Cargo Net |
Includes | Utility Restraint |
Tensile Strength | 400 lb/in |
For Use With | Automotive Purpose |
Color | Black |
Cargo Net End Material | Polyester |
Cargo Net Shape | Rectangle |
Number of Mounting Points | 2 |
Cargo Net End Type | Carabiner |
Cargo Net Material | Polyester |
End Material | Polyester |
Net Material | Polyester |
Net Shape | Rectangle |
Description
Cargo Net, Color Black, Net Material Polyester, Includes Utility Restraint, Tensile Strength 400 lb/in, Net Width 3 1/2 ft, Net Length 3 3/8 ft, Net Shape Rectangle, End Type Carabiner, Number of Mounting Points 2, Hole Width 4 in, End Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perko 0340005frd replacement light bulb lamp (0340005FRD PERKO)
- STENS Oem Replacement Belt 265-778 For Mtd 954-04091 (265-778)
- FLEETGUARD Frame, Airpnl, AF55015 (AF55015)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRWA1, NBR (24982)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- BARBERELLA Pop & Lock POPPL1100 Manual Tailgate Lock for 1999-2006 Silverado; Sierra- Black (POPPL1100)
- VELVAC Air Cylinder, 2.5" X 8.0" Push/Pull (100208)
- DEE ZEE Dee Zee DZ43103 Tailgate Assist for 2019 Ford Ranger (D37-DZ43103)
- Quarantine Restraints Tailgate Nets