Shop All Tailgate Nets
Quarantine Restraints
Cargo Net, 400 lb/in, Polyester, Black
Mfr # QAB-SBN
Zoro # G1431325
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Cargo Net Shape Rectangle
- Number of Mounting Points 2
- Cargo Net End Type Carabiner
- Color Black
- Cargo Net End Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quarantine Restraints
- MFR # QAB-SBN
- Zoro # G1431325
- Country of Origin China
- Category Tailgate Nets
Dimensions
Square Hole Size | 4 in |
Cargo Net Width | 6 ft |
Cargo Net Length | 6 ft 6 in |
Net Length | 6 1/2 ft |
Hole Width | 4 in |
Net Width | 6 ft |
Details
Cargo Net Shape | Rectangle |
Number of Mounting Points | 2 |
Cargo Net End Type | Carabiner |
Color | Black |
Cargo Net End Material | Polyester |
Cargo Net Material | Polyester |
Includes | Short Box Restraint |
Tensile Strength | 400 lb/in |
For Use With | Automotive Purpose |
Item | Cargo Net |
Net Material | Polyester |
End Type | Carabiner |
Net Shape | Rectangle |
End Material | Polyester |
Description
Cargo Net, Color Black, Net Material Polyester, Includes Short Box Restraint, Tensile Strength 400 lb/in, Net Width 6 ft, Net Length 6 1/2 ft, Net Shape Rectangle, End Type Carabiner, Number of Mounting Points 2, Hole Width 4 in, End Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZ READER EEZ READER: CHRYSLER Y157 Y159 Y160 (EEZ-Y157)
- CUSTOM ACCESSORIES /9732 Gaskt Material-Cork (37774)
- ICON VEHICLE DYNAMICS 10-14 RAPTOR LEAF SPRING HARDWARE KIT (95220H)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- THE GATE KING GK-Silv/Sierra 19-21 (111919)
- BUYERS PRODUCTS Adjustable Yoke Ends From Buyers Products Are Machine Forged And Meet Sae Standards. Custom (B27087ANF)
- BOOKAZINE 21105 Tailgate Protector; Black (TI88677)
- AMP RESEARCH VARIOUS BEDXTENDER HD (74802-01A)
- Quarantine Restraints Tailgate Nets