Shop All Tailgate Nets
Quarantine Restraints
Cargo Net, 400 lb/in, Polyester, Black
Mfr # QAB-LBN
Zoro # G1431422
product price: $222.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- For Use With Automotive Purpose
- Cargo Net Shape Rectangle
- Cargo Net End Type Carabiner
- Tensile Strength 400 lb/in
- Includes Long Box Restraint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarantine Restraints
- MFR # QAB-LBN
- Zoro # G1431422
- Country of Origin China
- Category Tailgate Nets
Dimensions
Cargo Net Width | 6 ft 1 in |
Cargo Net Length | 8 ft 3 in |
Square Hole Size | 4 in |
Hole Width | 4 in |
Net Length | 8 1/4 ft |
Net Width | 6 1/8 ft |
Details
For Use With | Automotive Purpose |
Cargo Net Shape | Rectangle |
Cargo Net End Type | Carabiner |
Tensile Strength | 400 lb/in |
Includes | Long Box Restraint |
Item | Cargo Net |
Cargo Net Material | Polyester |
Cargo Net End Material | Polyester |
Color | Black |
Number of Mounting Points | 2 |
End Type | Carabiner |
Net Material | Polyester |
End Material | Polyester |
Net Shape | Rectangle |
Description
Cargo Net, Color Black, Net Material Polyester, Includes Long Box Restraint, Tensile Strength 400 lb/in, Net Width 6 1/8 ft, Net Length 8 1/4 ft, Net Shape Rectangle, End Type Carabiner, Number of Mounting Points 2, Hole Width 4 in, End Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Headlight, 890 lm/390 lm, Round, 3-1/2" W (MHL-05HILO)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-3/8 in. (PA2520)
- RTX Alloy Wheel, V20 17x7.5 5x114.3 ET42 CB73.1 Gloss Black (082938)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- GEARED2GOLF Tailgate Handle for 2000-2006 Toyota Tundra (GE2110132)
- FAIRCHILD INDUSTRIES D4084 - 1997-2006 Jeep Wrangler Upper Tailgate Hardtop Seal (D4084)
- VELVAC Air Cylinder Kit 3-1/2" X 8" Stroke, 101002 (101002)
- BIRD-X Bird-X B-0010 12vDC BATTERY ADAPTOR 6' cable (B-0010)
- Quarantine Restraints Truck Bed & Tailgate Accessories