Shop All Tailgate Nets
Quarantine Restraints
Cargo Net, 400 lb/in, Polyester, Black
Mfr # QAB-FB2
Zoro # G1432016
product price: $578.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Cargo Net Length 12 ft 6 in
- Includes 12 ft Flat Bed Restraint
- Square Hole Size 4 in
- Color Black
- Cargo Net Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarantine Restraints
- MFR # QAB-FB2
- Zoro # G1432016
- Country of Origin China
- Category Tailgate Nets
Dimensions
Cargo Net Length | 12 ft 6 in |
Square Hole Size | 4 in |
Cargo Net Width | 7 ft 6 in |
Hole Width | 4 in |
Net Length | 12 1/2 ft |
Net Width | 7 1/2 ft |
Details
Includes | 12 ft Flat Bed Restraint |
Color | Black |
Cargo Net Shape | Rectangle |
Number of Mounting Points | 2 |
Cargo Net End Type | Carabiner |
Item | Cargo Net |
Cargo Net End Material | Polyester |
For Use With | Automotive Purpose |
Cargo Net Material | Polyester |
Tensile Strength | 400 lb/in |
End Material | Polyester |
Net Material | Polyester |
End Type | Carabiner |
Net Shape | Rectangle |
Description
Cargo Net, Color Black, Net Material Polyester, Includes 12 ft Flat Bed Restraint, Tensile Strength 400 lb/in, Net Width 7 1/2 ft, Net Length 12 1/2 ft, Net Shape Rectangle, End Type Carabiner, Number of Mounting Points 2, Hole Width 4 in, End Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Focus 200 Series LED Dash & Deck Lightstick - Purple/ White (FL-4200-MW)
- AGS Brass Adapter, Male (1/4-18 NPT), Female (3/8-18 NPT), 1/card (PTF-54C)
- OTC Electric Pump, 115V, 4W Valve (4064)
- WIX FILTERS Engine Oil Filter #Wix 51459 (51459)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- DEE ZEE 18-C WRANGLER JL JP/ACC REAR DOOR WORKBENCH (DZ4469JL)
- VELVAC Air Cylinder, 2.5" X 8.0" Push/Pull (100208)
- WESTIN Smooth Tailgate Cap (72-01171)
- Quarantine Restraints Truck Bed & Tailgate Accessories