Shop All Tailgate Nets
Quarantine Restraints
Cargo Net, 400 lb/in, Polyester, Black
Mfr # QAB-FB1
Zoro # G1431998
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Cargo Net Shape Rectangle
- Cargo Net End Material Polyester
- Cargo Net Material Polyester
- Includes 9 ft Flat Bed Restraint
- Cargo Net End Type Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quarantine Restraints
- MFR # QAB-FB1
- Zoro # G1431998
- Country of Origin China
- Category Tailgate Nets
Dimensions
Square Hole Size | 4 in |
Cargo Net Width | 7 ft 6 in |
Cargo Net Length | 9 ft 6 in |
Net Width | 7 1/2 ft |
Net Length | 9 1/2 ft |
Hole Width | 4 in |
Details
Cargo Net Shape | Rectangle |
Cargo Net End Material | Polyester |
Cargo Net Material | Polyester |
Includes | 9 ft Flat Bed Restraint |
Cargo Net End Type | Carabiner |
Number of Mounting Points | 2 |
Item | Cargo Net |
Tensile Strength | 400 lb/in |
For Use With | Automotive Purpose |
Color | Black |
Net Shape | Rectangle |
End Material | Polyester |
End Type | Carabiner |
Net Material | Polyester |
Description
Cargo Net, Color Black, Net Material Polyester, Includes 9 ft Flat Bed Restraint, Tensile Strength 400 lb/in, Net Width 7 1/2 ft, Net Length 9 1/2 ft, Net Shape Rectangle, End Type Carabiner, Number of Mounting Points 2, Hole Width 4 in, End Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POP N LOCK 94-04 S10/SONOMA POP-N-LOCK TAILGATE LOCK (PL1600)
- A & I PRODUCTS Seal Kit, Relief Valve 4" x4" x1" (A-86508168)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- DEE ZEE 15-17 F150 TAILGATE ASSIST (DZ43204)
- AMP RESEARCH VARIOUS BEDXTENDER HD (74802-01A)
- TRAXION ENGINEERED PRODUCTS Tailgate Ladder (5-100)
- Quarantine Restraints Tailgate Nets