Shop All Tailgate Nets
Quarantine Restraints
Carabiner, Metal, Black, PK5
Mfr # QAB-CBS
Zoro # G1353485
product price: $32.15
/pk 5, $6.43/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Carabiners
- Size 6 in
- For Use With Tie Down Strap
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarantine Restraints
- MFR # QAB-CBS
- Zoro # G1353485
- Country of Origin China
- Category Tailgate Nets
Dimensions
Size | 6 in |
Details
Includes | (5) Carabiners |
Item | Carabiner |
For Use With | Tie Down Strap |
Color | Black |
Material | Metal |
Accessory Type | Carabiner |
Description
Carabiner, Color Black, Includes (5) Carabiners, Product Type Carabiner, Material Metal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Heavy Duty Fuel Sender, 285-5401 (285-5401)
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 5 Gal. (MSF200103)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- TAYLOR "D" Sponge Gasket For Hatches 7 ft. (1725)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- FAIRCHILD INDUSTRIES D4045 - 1984-2001 Jeep Cherokee Liftgate Seal On Body (D4045)
- DEE ZEE 17-17 F250/F350 SUPER DUTY TAILGATE ASSIST (DZ43205)
- DORMAN Tailgate Support Cable (D18-38542)
- DORMAN Tailgate Hinge Replacement, Dorman - Help 38650 (38650)
- Quarantine Restraints Truck Bed & Tailgate Accessories