Shop All Tailgate Nets
Quarantine Restraints
Carabiner, Metal, Black, PK10
Mfr # QAB-CBL
Zoro # G1353476
product price: $54.85
/pk 10, $5.49/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Includes (10) Carabiners
- Size 6 in
- For Use With Tie Down Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quarantine Restraints
- MFR # QAB-CBL
- Zoro # G1353476
- Country of Origin China
- Category Tailgate Nets
Dimensions
Size | 6 in |
Details
Item | Carabiner |
Color | Black |
Material | Metal |
Includes | (10) Carabiners |
For Use With | Tie Down Strap |
Accessory Type | Carabiner |
Description
Carabiner, Color Black, Includes (10) Carabiners, Product Type Carabiner, Material Metal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Garmin Heavy-Duty Transom Mount Bracket w/Spray Shield (010-12006-11)
- ILC Replacement for NEW HOLLAND 795152 STARTER (795152 STARTER)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter CHO Display Only (411470-1CHO)
- DIXON Jack Chain with S-Hook, Carbon Steel, Domestic (CH-C-12)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK5 (QAB-CBS)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- DEFENDERWORX GMC - Inscribed GMC - Red - Hitch Cover Lock (10052)
- TRUXEDO ALL YEARS UNIVERSAL TAILGATE SEAL-ALL MAKES/MODELS (1703206)
- FAIRCHILD INDUSTRIES Kf2027 - 1978-1996 Ford Bronco Tailgate Kit (KF2027)
- GEARED2GOLF Tailgate Handle for 2000-2006 Toyota Tundra (GE2110132)
- Quarantine Restraints Truck Bed & Tailgate Accessories