Shop All Wire Shelf Units
Quantum
WRCPL-63-2460 24'' x 60'' x 69'' Chrome Wire Medical Apparel Cart WRCPL-63-2460
Mfr # 784WRCPL6324
Zoro # G211135048
product price: $1,042.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,042.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum
- MFR # 784WRCPL6324
- Zoro # G211135048
- Country of Origin China
- Category Wire Shelf Units
Description
This Quantum 24'' x 60'' x 69'' chrome wire medical apparel cart has everything that you need to distribute and hold apparel safely! Featuring divided shelves employees can organize the garments by size or use and quickly grab them from the organized compartments. It also includes a horizontal bar to accommodate hangers that can hold up to 75 lb. of evenly distributed weight. The wire construction provides aeration and prevents dust buildup keeping your items in great clean condition.**This cart has an outstanding 1200 lb. capacity making any type of storage possible! It features 4 swivel casters for seamless transportation even with heavy loads. Brakes are included on two of the casters keeping the unit stationary and allowing it to be parked anywhere without the fear of it rolling away. It even includes 4 donut bumpers to keep walls and other items safe. Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. It comes with 4 63'' posts 2 54'' posts 2 24'' x 60'' wire shelves 3 24'' x 36'' wire shelves 8 24'' dividers 2 61'' rods and tabs 1 24'' hang bar 4 5'' swivel thermoplastic resin casters with 2 brakes and 4 donut bumpers. This unit provides ample room and is perfect for use in the medical and healthcare industry.**Overall Dimensions:*Length: 60''*Width: 24''*Height: 69''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- PLANO Compartment Box with 5 to 9 compartments, Plastic, 1 1/4 in H x 5 in W (2350000)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 24x60 (2460CH)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black (2KPL1)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Silver (2KPA1)
- Quantum Wire Shelf Units