Shop All Bin & Box Accessories
Quantum Storage Systems
Yellow Plastic Accessory
Mfr # QBC111YL
Zoro # G208628805
product price: $1.15
/ea
Sold in multiples of 48 for $55.20
$55.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 3 in
- Depth 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBC111YL
- Zoro # G208628805
- UPC # 651588015179
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 3 in |
Depth | 1-3/4 in |
Details
Color | Yellow |
Material | Plastic |
Item | Accessory |
Description
Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK (AM)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- SUGATSUNE Fc-65 Stainless Steel Hook (FC-65TI)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170RED)
- QUANTUM STORAGE SYSTEMS Blue Plastic Accessory (QBC111BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- QUANTUM STORAGE SYSTEMS Window for Container, 12 PK (WUS230/234/238)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- Quantum Storage Systems Bin & Box Accessories