Shop All Bin & Box Accessories
Quantum Storage Systems
Yellow Plastic 2-3/4 in W, 3 in H
Mfr # QBC112YL
Zoro # G408646456
product price: $1.49
/ea
Sold in multiples of 48 for $71.52
$71.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 in
- Type Accessory
- Depth 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBC112YL
- Zoro # G408646456
- UPC # 651588015216
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 3 in |
Width | 2-3/4 in |
Depth | 5-1/4 in |
Details
Color | Yellow |
Material | Plastic |
Type | Accessory |
Description
Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-110)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers (19320)
- FIREKING Chest, Fireproof/Waterproof (SS103)
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- QUANTUM STORAGE SYSTEMS Clear Plastic 4-1/8 in W, 4 in H (WUS224)
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16 in W, 7 in H (WUS250)
- QUANTUM STORAGE SYSTEMS Lid Fits Totes SNT225, SNT230, Clear (LID231CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301BL)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- Quantum Storage Systems Bin & Box Accessories