Shop All Wire Shelf Posts
Quantum Storage Systems
Wire Shlf Pst, 96 inx1 in, Quick-Adjust
Mfr # P96C
Zoro # G1892800
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome
- Wire Shelving Finish Chrome
- Post Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # P96C
- Zoro # G1892800
- UPC # 651588072318
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 96 in |
Post Height | 96 in |
Overall Width | 1 in |
Details
Item | Shelving Post |
Material | Steel |
Color | Silver |
Finish | Chrome |
Wire Shelving Finish | Chrome |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Standards | NSF |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
For Use With | Shelving Units |
Shelf Adjustment Increments | 1 in |
Mobility | Stationary |
Includes Leveling Feet | No |
Recommended Environments | Dry |
Shelf Adjustment Type | Quick-Adjust |
Description
Shelving Post, Color Silver, Finish Chrome, Material Steel, Overall Height 96 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- ALERA Shelf Liners 36x18", Plastic, PK4 (ALESW59SL3618)
- 80/20 Push In Fastener, Black, 10 S (3272)
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6C)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34C)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14C)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14BK)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Black Epoxy (P74BK)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- Quantum Storage Systems Wire Shelving