Shop All Wire Shelf Posts
Quantum Storage Systems
Wire Shlf Pst, 74 inx1 in, Quick-Adjust
Mfr # P74GY
Zoro # G1895059
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Epoxy Coated
- Overall Width 1 in
- Post Height 74 in
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # P74GY
- Zoro # G1895059
- UPC # 651588356036
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Width | 1 in |
Post Height | 74 in |
Overall Height | 74 in |
Details
Item | Shelving Post |
Material | Steel |
Color | Gray |
Finish | Epoxy Coated |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Standards | NSF |
Wire Shelving Finish | Epoxy |
For Use With | Shelving Units |
Shelf Adjustment Type | Quick-Adjust |
Mobility | Stationary |
Includes Leveling Feet | No |
Shelf Adjustment Increments | 1 in |
Recommended Environments | Dry, Wet |
Description
Shelving Post, Color Gray, Finish Epoxy Coated, Material Steel, Overall Height 74 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Ctr Inside Corner Bracket 6 Hole 10S (4111)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Blue, 17 7/8 in L (30098BLUE)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 54 inx1 in, Quick-Adjust (P54GY)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14BK)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6P)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 86"H Post, Black Epoxy (P86BK)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14C)
- ALLPOINTS Post, Shelf Epoxy, 62-9/16 H Bk Only (1261139)
- Quantum Storage Systems Wire Shelf Posts