Shop All Shelving & Rack Accessories
Quantum Storage Systems
Wire Shlf Pst, 74 inx1 in
Mfr # P74C
Zoro # G704847151
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Height 74 in
- Post Height 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # P74C
- Zoro # G704847151
- UPC # 651588014455
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 74 in |
Post Height | 74" |
Overall Width | 1 in |
Post Width | 1" |
Overall HxW | 74 in x 1 in |
Details
Item | Shelving Post |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Finish - Shelving and Racks | Chrome Plated |
For Use With | Shelving Units |
Shelf Style | Solid |
Mobility | Stationary |
Includes Leveling Feet | No |
Shelf Adjustment Increments | 1 in |
Finish | Chrome |
Description
Shelving Post, Color Silver, Finish Chrome, Material Steel, Overall Height 74 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Mobility Stationary, Includes Leveling Feet No, 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Silver (2KPF8)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Light Blue (PB10-F Lt Blue)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 48"L x 10"H (BSK1848C)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 63 inx1 in (P63C)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- SMARTCELL Equipment Spike, Lt Duty Sgl Rod, 9x2.5 (HSC-INSPK-1)
- Quantum Storage Systems Shelving & Rack Accessories