Shop All Shelving & Rack Accessories
Quantum Storage Systems
Wire Shlf Pst, 63 inx1 in
Mfr # P63C
Zoro # G204847231
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Height 63 in
- Post Height 63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # P63C
- Zoro # G204847231
- UPC # 651588014431
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 63 in |
Post Height | 63" |
Overall Width | 1 in |
Post Width | 1" |
Overall HxW | 63 in x 1 in |
Details
Item | Shelving Post |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Finish - Shelving and Racks | Chrome Plated |
For Use With | Shelving Units |
Shelf Style | Solid |
Shelf Adjustment Increments | 1 in |
Includes Leveling Feet | No |
Finish | Chrome |
Mobility | Stationary |
Description
Shelving Post, Color Silver, Finish Chrome, Material Steel, Overall Height 63 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Mobility Stationary, Includes Leveling Feet No, 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bond Wire with 2 Clips, 3 ft. (08500)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4852EA4A2)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Red (30280RED)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 36"L x 10"H (BSK1836C)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- QUANTUM STORAGE SYSTEMS Floor Glides, 4PK (FG)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Label Holders 3"W x 3"D (LH3C)
- SMARTCELL Basket Divider, Chrome Plus, 18x6 (H186DV)
- Quantum Storage Systems Shelving & Rack Accessories