Shop All Wire Shelf Posts
Quantum Storage Systems
Wire Shlf Pst, 6 inx1 in, Quick-Adjust
Mfr # P6P
Zoro # G1895244
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Epoxy Coated
- Leveling Feet Included Yes
- Wire Shelf Adjustment Type Quick Adjust Lever
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # P6P
- Zoro # G1895244
- UPC # 651588210376
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 6 in |
Post Height | 6 in |
Overall Width | 1 in |
Details
Item | Shelving Post |
Material | Steel |
Color | Green |
Finish | Epoxy Coated |
Leveling Feet Included | Yes |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Standards | NSF |
Wire Shelving Material | Steel |
Wire Shelving Finish | Epoxy |
For Use With | Shelving Units |
Recommended Environments | Dry, Wet |
Mobility | Stationary |
Shelf Adjustment Increments | 1 in |
Shelf Adjustment Type | Quick-Adjust |
Includes Leveling Feet | No |
Description
Shelving Post, Color Green, Finish Epoxy Coated, Material Steel, Overall Height 6 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3013L)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14BK)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 39 inx1 in, Quick-Adjust (P39BK)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 54 inx1 in, Quick-Adjust (P54GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 63"H Post, Proform, Green Epoxy (P63P)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- Quantum Storage Systems Wire Shelf Posts