Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb.
Mfr # WR63-2460C
Zoro # G2121010
product price: $313.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 60"
- Depth 24"
- Height 63"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2460C
- Zoro # G2121010
- UPC # 651588042618
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 63" |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall Height | 63 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Shelf Adjustments | 1 in |
Includes | (4) 63 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (16) Split Sleeves |
No. of Shelves | 4 |
Shelf Capacity | 600 lb |
Standards | NSF |
Item - Shelving | Metal Shelving |
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Includes (4) 63 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Door Handle, Black, Plastic, Large (2060)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Tan (1UFD4)
- QUANTUM STORAGE SYSTEMS Bin Shelving, Wire, 36X12, 44 Bins, Clear (WR12-107CL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-2472C)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-102IV)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X54", Black Epoxy (WR54-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x60in, LdCap 600lb (3060C)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- Quantum Storage Systems Wire Shelving