Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # AD63-2460C
Zoro # G2299011
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 63"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # AD63-2460C
- Zoro # G2299011
- UPC # 651588005255
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 63" |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall Height | 63 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Shelf Adjustments | 1 in |
Item - Shelving | Metal Shelving |
No. of Shelves | 4 |
Shelf Capacity | 600 lb |
Includes | (2) 63 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (8) S Hooks |
Standards | NSF |
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Includes (2) 63 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 42"W x 74"H, 4 Shelves, Chrome (AD74-1842C)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x36in, LdCap 800lb (2136P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130P)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- Quantum Storage Systems Wire Shelf Units