Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # WR74-2448C
Zoro # G2121266
product price: $268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 24"
- Height 74"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-2448C
- Zoro # G2121266
- UPC # 651588042779
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 74" |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 74 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Item - Shelving | Metal Shelving |
No. of Shelves | 4 |
Shelf Adjustments | 1 in |
Shelf Capacity | 800 lb |
Includes | (4) 74 in H Chrome Posts (4) 24 in x 48 in Chrome Wire Shelves, (16) Split Sleeves |
Standards | NSF |
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Includes (4) 74 in H Chrome Posts (4) 24 in x 48 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Red (QMS531RD)
- TECHNIBILT SHELVING SYSTEMS Basket Divider, Chrome, 24 (DV2410)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 in L, 8 in W, 8 in H, 6 PK (DUS265)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235BR)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x24in, LdCap 600lb (1224C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X86", Proform, Green Epoxy (WR86-2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- Quantum Storage Systems Wire Shelf Units