Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 18"D x 72"W x 54"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # WR54-1872C
Zoro # G2115036
product price: $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 54"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-1872C
- Zoro # G2115036
- UPC # 651588042373
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 54" |
Overall Width | 72 in |
Overall Depth | 18 in |
Overall Height | 54 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Shelf Capacity | 600 lb |
Includes | (4) 54 in H Chrome Posts (4) 18 in x 72 in Chrome Wire Shelves, (16) Split Sleeves |
Shelf Adjustments | 1 in |
Item - Shelving | Metal Shelving |
No. of Shelves | 4 |
Standards | NSF |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 54 in, Overall Width 72 in, Includes (4) 54 in H Chrome Posts (4) 18 in x 72 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 9"D x 9"H (BKTM02X09X09BRHGO)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (30235SCLAR)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Proform, Green Epoxy (WR63-1848P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome, Standards: NSF (WR63-1848C)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-103IV)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- Quantum Storage Systems Wire Shelving