Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 18"D x 60"W, Chrome
Mfr # 1860C
Zoro # G7832991
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Width 60"
- Depth 18"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1860C
- Zoro # G7832991
- UPC # 651588003534
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Overall Width | 60 in |
Overall Depth | 18 in |
Shelf Depth | 18 in |
Shelf Width | 60 in |
Shelf WxD | 60 in x 18 in |
Description
Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Includes Split Sleeves, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Coat Rack, Freestanding Wooden Tree on Hallway, Entryway, or Office for Coats, Jackets, Scarves (579925AJN)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Black Epoxy (WR63-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-1842LD)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit with Bins (WR6-954BL)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-260GN)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-104YL)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- Quantum Storage Systems Wire Shelf Units