Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 18"D x 42"W x 86"H, 4 Shelves, Chrome
Mfr # WR86-1842C
Zoro # G2115261
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 42"
- Depth 18"
- Height 86"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-1842C
- Zoro # G2115261
- UPC # 651588042854
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 18" |
Height | 86" |
Overall Depth | 18 in |
Overall Width | 42 in |
Overall Height | 86 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Standards | NSF |
Item - Shelving | Metal Shelving |
Shelf Adjustments | 1 in |
No. of Shelves | 4 |
Shelf Capacity | 800 lb |
Includes | (4) 86 in H Chrome Posts (4) 18 in x 42 in Chrome Wire Shelves, (16) Split Sleeves |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 86 in, Overall Width 42 in, Includes (4) 86 in H Chrome Posts (4) 18 in x 42 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (30220GREEN)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3652AA3A2)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD63-2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx72"L Shelf, Black Epoxy (2472BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X60"X54", Black Epoxy (WR54-3660BK)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- Quantum Storage Systems Wire Shelving